Beli welding ground clamp di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Non Brand Welding Ground Clamp (Klem Massa Las)
    Mulai

    Rp419.900

    Non Brand Welding Ground Clamp (Klem Massa Las)
    Deskripsi:
    C-style ground clamps have wide jaws for clamping thick materials. They tighten to the workpiece using the integrated hand screw, which allows the clamp tension to be manually adjusted for work where a standard clamp might be dislodged.
    atribut:
    • Cable Connection Type: Ball Point Screw
    • Clamp Body Material: Brass
    • Clamp Type: Ground Clamp
    • Compatible with Surface Type: Flat; Flat Plates; Pipe; Round
    • Non-Conductive: Yes
  2. TRUSCO Earth Clamping (Klem Massa Las)
    Mulai

    Rp739.900

    TRUSCO Earth Clamping (Klem Massa Las)
    atribut:
    • Set Contents: Hex key, Connection copper pipe
    • Welding Current (A): 200 to300
    • Electrical Wire (mm²): 38 to 50
    • Clamping Thickness (mm): 50
    • Total Length (mm): 135
    • Specification: Cable connection screw clamp
    • Accessories: Hexagonal wrench, Connection Copper Pipe
  3. RHINO Inverter MMA Welding Machine (Mesin Las)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.199.900

    RHINO Inverter MMA Welding Machine (Mesin Las)
    Deskripsi:
    Travo Las inveter kualitas terbaik dan hemat listrik. Bisa pakai Genset
    atribut:
    • Insulation class: F
    • Protection Class: IP21
    • Frequency (Hz): 50/60
    • Duty Cycle (%): 60
    • Efficiency: 85
  4. STAHLWERK Ground Clamp Set (Tang Massa Las)
    Mulai

    Rp95.900

    STAHLWERK Ground Clamp Set (Tang Massa Las)
    Deskripsi:
    Stang massa 200A - 300A set kabel panjang 2 mtr untuk mesin las
    atribut:
    • Capacity (A): 200-300
    • Length (m): 2
  5. STAHLWERK Ground Clamp (Tang Massa Las)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp23.900

    STAHLWERK Ground Clamp (Tang Massa Las)
    Deskripsi:
    Stang Massa 300A
  6. TRUSCO Earth Clamping (Klem Massa Las)
    Mulai

    Rp1.899.900

    TRUSCO Earth Clamping (Klem Massa Las)
    Deskripsi:
    It is for earth connection at welding.
    atribut:
    • Welding Current (A): 500-800
    • Weight (g): 1120
    • Length (mm): 175
    • Clip Ability (mm): 70
    • Accessories: Hexagonal wrench, Connection Copper Pipe
    • Compatible Electric Wire (mm²): 60to80
    • Electric Wire Connection: Screwed
  7. RHINO Earth Clamp without Cable (Tang Massa Las)
    Rating:
    100% of 100
    (4)
    Mulai

    Rp27.900

    RHINO Earth Clamp without Cable (Tang Massa Las)
    Deskripsi:
    Aksesoris OEM merk RHINO
  8. monotaro Earth Clip (Universal Type) (Klem Massa Las)
    Mulai

    Rp459.900

    monotaro Earth Clip (Universal Type) (Klem Massa Las)
    atribut:
    • Welding Current (A): 300
    • Maximum scissors ability (mm): 45
    • Material: brass
    • Applicable Wire (mm²): 35-70
  9. TWECO Welding Ground Clamp
    Mulai

    Rp729.900

    TWECO Welding Ground Clamp
    Deskripsi:
    Standard ground clamps have a spring at the pivot point of the handle to hold the clamp in place. The quick action handle provides fast clamping to flat and round surfaces.
    atribut:
    • UNSPSC: 46182103
    • Cable Connection Type: Ball Point Screw
    • Clamp Body Material: Copper
    • Clamp Type: Ground Clamp
    • Compatible with Brand: ESAB
    • Compatible with Surface Type: Flat Plates
    • Features: Insulated Spring
    • Screw Material: Steel
  10. TWECO Copper Ground Clamp (Penjepit Massa Las)
    Mulai

    Rp1.299.900

  11. Insize Block Level (Waterpass)
    Mulai

    Rp3.099.900

    Insize Block Level (Waterpass)
    Deskripsi:
    - V-groove on bottom and left for shafts (Shafts dia. 15-70mm); - With transverse vial; - Supplied with adjusting wrench
    atribut:
    • Sensitivity (mm): 0.02
  12. Fox Polychloroprene Contact Adhesive Gallon (Lem Kuning)
    Mulai

    Rp189.900

    Fox Polychloroprene Contact Adhesive Gallon (Lem Kuning)
    Deskripsi:
    Dengan Polychloroprene Contact Adhesive yang Lem serbaguna yang biasa di pakai pada material kulit, karet/busaa, VINYL, Kayu, HPL ataupun karpet.
  13. TRUSCO Clamp (Klem F)
    74%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp49.900

    TRUSCO Clamp (Klem F)
    Deskripsi:
    -Because of long size, it can be clamped deeply.-Flat Pad(T22-FP)
  14. KRISBOW Rubber Coated Glove (Sarung Tangan)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp20.900

    KRISBOW Rubber Coated Glove (Sarung Tangan)
    Deskripsi:
    Sarung Tangan dari Krisbow merupakan salah satu alat keselamatan kerja yang dapat membantu melindungi tangan Anda dari barang-barang atau permukaan yang mengandung cairan seperti minyak, oli, kotoran, dan cairan kimia yang berbahaya. Sarung tangan ini terbuat dari material karet untuk memberikan grip yang lebih baik saat Anda memegang barang, dan juga memiliki tekstur yang lentur dan nyaman digunakan.
  15. Magnaflux Magnetic Particle Testing (Alat Uji Partikel Magnetik)
    Mulai

    Rp5.399.900

    Magnaflux Magnetic Particle Testing (Alat Uji Partikel Magnetik)
    Deskripsi:
    These kits include a magnetic yoke and particles for dry, nonfluorescent magnetic particle inspection (MPI) to locate quality issues in welds. Each leg on the yoke is placed on opposites sides of the weld to magnetize the metal. Dry particles are sprinkled on the surface and are drawn to flaws. Dry particle inspection is less likely to detect slight defects than wet particle inspection. Nonfluorescent particle testing is used in well-lighted areas and does not require an ultraviolet light.
  16. monotaro Thick Marking Chalk (Kapur Penanda)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp21.900

    monotaro Thick Marking Chalk (Kapur Penanda)
    Deskripsi:
    Marking chalk which does not disappear even if it gets wet It is easy to hold even with gloomy hands because it is difficult to break easily in a thick shape. Oil type. made in Japan To wood, iron, asphalt, concrete, glass, stone etc.
    atribut:
    • Material: Paraffin wax + pigment
    • Dimensions (mm): Φ20 x 95
    • Heat Resistance Temperature (°C): -15 to +60
  17. TORA G Earth Clamp (Klem G)
    Mulai

    Rp319.900

    TORA G Earth Clamp (Klem G)
    atribut:
    • Size: 500A
  18. Kurt Haufe Electrode Holder (Stang Las)
    Rating:
    95% of 100
    (4)
    Mulai

    Rp63.900

Daftar Harga welding ground clamp Terbaru October 2026
Non Brand Welding Ground Clamp (Klem Massa Las)Rp419.900
TRUSCO Earth Clamping (Klem Massa Las)Rp739.900
RHINO Inverter MMA Welding Machine (Mesin Las)Rp1.199.900
Fox Polychloroprene Contact Adhesive Prime Grade (Gallon) (Lem Kuning)Rp369.900
STAHLWERK Ground Clamp Set (Tang Massa Las)Rp95.900
STAHLWERK Ground Clamp (Tang Massa Las)Rp23.900
TRUSCO Earth Clamping (Klem Massa Las)Rp1.899.900
RHINO Earth Clamp without Cable (Tang Massa Las)Rp27.900
monotaro Earth Clip (Universal Type) (Klem Massa Las)Rp459.900
TWECO Welding Ground ClampRp729.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)